Zoro Homepage

Gasket Sheet, Black, 6 in Overall L

  • Mfr # BULK-FGSM-AN-29

  • Zoro # G210017765


product price: $27.25
/ea

Key Features

Metal Detectable
No
Thickness
1/8 in
Color
Black
Width
6 in
Reinforced
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FGSM-AN-29
Zoro #
G210017765
UPC #
193005468910
Country of Origin
United States

Dimensions

Thickness
1/8 in
Width
6 in
Overall Width
6 in
Overall Length
6 in

Details

Item
Gasket Sheet
Metal Detectable
No
Color
Black
Reinforced
No
For Piping System
Fuels, Oil, Refrigerants, Saturated Steam, Water
Binder Material
Neoprene
Gasket Material
Aramid
Form
Sheet
Maximum Operating Temperature
400 Degrees F
X-Ray Detectable
No
System of Measurement
Inch
Minimum Operating Temperature
-100 Degrees F

Description

Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.