Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Sheet, Black, 60 in Overall L

  • Mfr # BULK-FGSM-AN-28

  • Zoro # G010017705


product price: $661.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Metal Detectable
No
Thickness
1/16 in
Width
60 in
Color
Black
For Piping System
Fuels, Oil, Refrigerants, Saturated Steam, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FGSM-AN-28
Zoro #
G010017705
UPC #
193005468903
Country of Origin
United States

Dimensions

Thickness
1/16 in
Width
60 in
Overall Length
60 in
Overall Width
60 in

Details

Item
Gasket Sheet
Metal Detectable
No
Color
Black
For Piping System
Fuels, Oil, Refrigerants, Saturated Steam, Water
Binder Material
Neoprene
Reinforced
No
X-Ray Detectable
No
Minimum Operating Temperature
-100 Degrees F
Form
Sheet
Maximum Operating Temperature
400 Degrees F
Gasket Material
Aramid
System of Measurement
Inch

Description

Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.