Gasket Sheet, Blue, 30 in Overall L
Mfr # BULK-FGSM-AH-39
Zoro # G010017774
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Metal Detectable
No
Thickness
1/32 in
Color
Blue
Width
30 in
Binder Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FGSM-AH-39
Zoro #
G010017774
UPC #
193005467814
Country of Origin
United States
Dimensions
Thickness
1/32 in
Width
30 in
Overall Width
30 in
Overall Length
30 in
Details
Item
Gasket Sheet
Metal Detectable
No
Color
Blue
Binder Material
Buna-N
For Piping System
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Reinforced
No
Minimum Operating Temperature
-100 Degrees F
System of Measurement
Inch
X-Ray Detectable
No
Maximum Operating Temperature
400 Degrees F
Gasket Material
Aramid
Form
Sheet
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.