Zoro Homepage

Gasket Sheet, Blue, 6 in Overall L

  • Mfr # BULK-FGSM-AH-33

  • Zoro # G110017773


product price: $5.79
/ea

Key Features

Metal Detectable
No
Thickness
1/64 in
Width
6 in
Color
Blue
Binder Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FGSM-AH-33
Zoro #
G110017773
UPC #
193005467753
Country of Origin
United States

Dimensions

Thickness
1/64 in
Width
6 in
Overall Width
6 in
Overall Length
6 in

Details

Item
Gasket Sheet
Metal Detectable
No
Color
Blue
Binder Material
Buna-N
Reinforced
No
For Piping System
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Maximum Operating Temperature
400 Degrees F
X-Ray Detectable
No
System of Measurement
Inch
Form
Sheet
Gasket Material
Aramid
Minimum Operating Temperature
-100 Degrees F

Description

Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.