Zoro Homepage

Gasket Sheet, Blue, 6 in Overall L

  • Mfr # BULK-FGSM-AH-45

  • Zoro # G010017682


product price: $15.59
/ea

Key Features

Metal Detectable
No
Thickness
1/8 in
Width
6 in
Color
Blue
For Piping System
Aliphatic Hydrocarbons, Gasoline, Oil, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FGSM-AH-45
Zoro #
G010017682
UPC #
193005467876
Country of Origin
United States

Dimensions

Thickness
1/8 in
Width
6 in
Overall Length
6 in
Overall Width
6 in

Details

Item
Gasket Sheet
Metal Detectable
No
Color
Blue
For Piping System
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Reinforced
No
Binder Material
Buna-N
Gasket Material
Aramid
X-Ray Detectable
No
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Temperature
400 Degrees F
Form
Sheet
System of Measurement
Inch

Description

Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.