Gasket Sheet, Blue, 60 in Overall L
Mfr # BULK-FGSM-AH-40
Zoro # G910017782
product price: $322.99
/eaKey Features
Metal Detectable
No
Thickness
1/32 in
Width
60 in
Color
Blue
Binder Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FGSM-AH-40
Zoro #
G910017782
UPC #
193005467821
Country of Origin
United States
Dimensions
Thickness
1/32 in
Width
60 in
Overall Length
60 in
Overall Width
60 in
Details
Item
Gasket Sheet
Metal Detectable
No
Color
Blue
Binder Material
Buna-N
Reinforced
No
For Piping System
Aliphatic Hydrocarbons, Gasoline, Oil, Water
X-Ray Detectable
No
Form
Sheet
Maximum Operating Temperature
400 Degrees F
Gasket Material
Aramid
System of Measurement
Inch
Minimum Operating Temperature
-100 Degrees F
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.