Gasket Sheet, Blue, 60 in Overall L
Mfr # BULK-FGSM-AH-48
Zoro # G310017696
product price: $1,079.99
/eaKey Features
Metal Detectable
No
Thickness
1/8 in
Color
Blue
Width
60 in
For Piping System
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FGSM-AH-48
Zoro #
G310017696
UPC #
193005467906
Country of Origin
United States
Dimensions
Thickness
1/8 in
Width
60 in
Overall Length
60 in
Overall Width
60 in
Details
Item
Gasket Sheet
Metal Detectable
No
Color
Blue
For Piping System
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Binder Material
Buna-N
Reinforced
No
Gasket Material
Aramid
Form
Sheet
Maximum Operating Temperature
400 Degrees F
System of Measurement
Inch
X-Ray Detectable
No
Minimum Operating Temperature
-100 Degrees F
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.