Zoro Homepage

Gasket Sheet, Garlock 9800, 30 x 30 x 1/8"

  • Mfr # 9800-30125

  • Zoro # G7816770


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Metal Detectable
No
Thickness
1/8 in
Width
30 in
Color
Black
Reinforced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9800-30125
Zoro #
G7816770
UPC #
-
Country of Origin
Mexico

Dimensions

Thickness
1/8 in
Width
30 in
Overall Width
30 in
Overall Length
30 in

Details

Item
Gasket Sheet
Metal Detectable
No
Color
Black
Reinforced
Yes
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Binder Material
SBR
Material Trade Name
Gylon
Maximum Operating Temperature
900 Degrees F
System of Measurement
Inch
Gasket Material
Carbon Fiber
Minimum Operating Temperature
-100 Degrees F
X-Ray Detectable
No
Form
Sheet
Resistance Properties
Heat-Resistant

Description

Gasket Sheet, Gasket Material Carbon Fiber, Color Black, Backing Type Plain, Binder Material SBR, Overall Width 30 in, Overall Length 30 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -100 Degrees F, Reinforced Yes, Maximum Operating Pressure 2,000 psig, Maximum Operating Temperature 900 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ASTM F152, ASTM F37B, ASTM F38, DIN 3535 Part 4, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.