Zoro Homepage

Gasket Sheet, Gray, 30 in Overall L

  • Mfr # BULK-FGSM-AE-31

  • Zoro # G310017764


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Metal Detectable
No
Thickness
1/8 in
Width
30 in
Color
Gray
Reinforced
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FGSM-AE-31
Zoro #
G310017764
UPC #
193005468613
Country of Origin
United States

Dimensions

Thickness
1/8 in
Width
30 in
Overall Width
30 in
Overall Length
30 in

Details

Item
Gasket Sheet
Metal Detectable
No
Color
Gray
Reinforced
No
For Piping System
Mild Chemicals, Saturated Steam, Water
Binder Material
EPDM
X-Ray Detectable
No
Gasket Material
Aramid
Minimum Operating Temperature
-100 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
400 Degrees F
Form
Sheet

Description

Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.