Gasket Sheet, Gray, 60 in Overall L
Mfr # BULK-FGSM-AE-32
Zoro # G210017680
product price: $1,527.99
/eaKey Features
Metal Detectable
No
Thickness
1/8 in
Width
60 in
Color
Gray
Reinforced
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FGSM-AE-32
Zoro #
G210017680
UPC #
193005468620
Country of Origin
United States
Dimensions
Thickness
1/8 in
Width
60 in
Overall Length
60 in
Overall Width
60 in
Details
Item
Gasket Sheet
Metal Detectable
No
Color
Gray
Reinforced
No
Binder Material
EPDM
For Piping System
Mild Chemicals, Saturated Steam, Water
Gasket Material
Aramid
System of Measurement
Inch
X-Ray Detectable
No
Form
Sheet
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Temperature
400 Degrees F
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.