Zoro Homepage

Gasket Sheet, Green, 15 in Overall L

  • Mfr # BULK-FGSM-AH-18

  • Zoro # G010017750


product price: $22.49
/ea

Key Features

Metal Detectable
No
Thickness
1/64 in
Color
Green
Width
15 in
Reinforced
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FGSM-AH-18
Zoro #
G010017750
UPC #
193005467609
Country of Origin
Austria

Dimensions

Thickness
1/64 in
Width
15 in
Overall Width
15 in
Overall Length
15 in

Details

Item
Gasket Sheet
Metal Detectable
No
Color
Green
Reinforced
No
Market
Industrial
For Piping System
Industrial Process
Binder Material
Buna-N
Resistance Properties
Chemical-Resistant
X-Ray Detectable
No
Form
Sheet
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
750 psi
Minimum Operating Temperature
0 Degrees F
Gasket Material
Aramid
For Environment
General Purpose
System of Measurement
Inch

Description

Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.