Gasket Sheet, Green, 15 in Overall L
Mfr # BULK-FGSM-AH-22
Zoro # G310017740
product price: $29.59
/eaKey Features
Metal Detectable
No
Thickness
1/32 in
Color
Green
Width
15 in
Reinforced
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FGSM-AH-22
Zoro #
G310017740
UPC #
193005467647
Country of Origin
Austria
Dimensions
Thickness
1/32 in
Width
15 in
Overall Width
15 in
Overall Length
15 in
Details
Item
Gasket Sheet
Metal Detectable
No
Color
Green
Reinforced
No
Market
Industrial
Binder Material
Buna-N
For Piping System
Industrial Process
Form
Sheet
For Environment
General Purpose
Maximum Operating Pressure
750 psi
Minimum Operating Temperature
0 Degrees F
Gasket Material
Aramid
Maximum Operating Temperature
400 Degrees F
X-Ray Detectable
No
System of Measurement
Inch
Resistance Properties
Chemical-Resistant
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.