Gasket Sheet, Green, 6 in Overall L
Mfr # BULK-FGSM-AH-29
Zoro # G910017690
product price: $11.69
/eaKey Features
Metal Detectable
No
Thickness
1/8 in
Width
6 in
Color
Green
Market
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FGSM-AH-29
Zoro #
G910017690
UPC #
193005467715
Country of Origin
Austria
Dimensions
Thickness
1/8 in
Width
6 in
Overall Length
6 in
Overall Width
6 in
Details
Item
Gasket Sheet
Metal Detectable
No
Color
Green
Market
Industrial
For Piping System
Industrial Process
Binder Material
Buna-N
Reinforced
No
Maximum Operating Pressure
750 psi
Gasket Material
Aramid
System of Measurement
Inch
Form
Sheet
Resistance Properties
Chemical-Resistant
X-Ray Detectable
No
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
400 Degrees F
For Environment
General Purpose
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.