Zoro Homepage

Gasket Sheet, Green, 60 in Overall L

  • Mfr # BULK-FGSM-AH-28

  • Zoro # G610017686


product price: $405.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Metal Detectable
No
Thickness
1/16 in
Width
60 in
Color
Green
Binder Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FGSM-AH-28
Zoro #
G610017686
UPC #
193005467708
Country of Origin
Austria

Dimensions

Thickness
1/16 in
Width
60 in
Overall Length
60 in
Overall Width
60 in

Details

Item
Gasket Sheet
Metal Detectable
No
Color
Green
Binder Material
Buna-N
For Piping System
Industrial Process
Reinforced
No
Market
Industrial
Maximum Operating Pressure
750 psi
Minimum Operating Temperature
0 Degrees F
X-Ray Detectable
No
System of Measurement
Inch
Form
Sheet
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
400 Degrees F
For Environment
General Purpose
Gasket Material
Aramid

Description

Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.