Gasket Sheet, Green, 60 in Overall L
Mfr # BULK-FGSM-AH-32
Zoro # G210017819
product price: $699.30
/ea
Free Shipping & Returns
Key Features
Metal Detectable
No
Thickness
1/8 in
Color
Green
Width
60 in
For Piping System
Industrial Process
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FGSM-AH-32
Zoro #
G210017819
UPC #
193005467746
Country of Origin
Austria
Dimensions
Thickness
1/8 in
Width
60 in
Overall Length
60 in
Overall Width
60 in
Details
Item
Gasket Sheet
Metal Detectable
No
Color
Green
For Piping System
Industrial Process
Binder Material
Buna-N
Market
Industrial
Reinforced
No
Form
Sheet
X-Ray Detectable
No
For Environment
General Purpose
Resistance Properties
Chemical-Resistant
Gasket Material
Aramid
Maximum Operating Pressure
750 psi
Maximum Operating Temperature
400 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.