Gasket Sheet, Off-White, 15 in Overall L
Mfr # BULK-FGSM-ASBR-46
Zoro # G510017748
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Metal Detectable
No
Thickness
1/8 in
Color
Off-White
Width
15 in
For Piping System
Inert Gases, Saturated Steam, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FGSM-ASBR-46
Zoro #
G510017748
UPC #
193005468286
Country of Origin
United States
Dimensions
Thickness
1/8 in
Width
15 in
Overall Length
15 in
Overall Width
15 in
Details
Item
Gasket Sheet
Metal Detectable
No
Color
Off-White
For Piping System
Inert Gases, Saturated Steam, Water
Binder Material
SBR
Reinforced
No
Minimum Operating Temperature
-100 Degrees F
Gasket Material
Aramid
Form
Sheet
System of Measurement
Inch
X-Ray Detectable
No
Maximum Operating Temperature
400 Degrees F
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.