Zoro Homepage

Gasket Sheet, Off-White, 30 in Overall L

  • Mfr # BULK-FGSM-ASBR-35

  • Zoro # G510017694


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Metal Detectable
No
Thickness
1/64 in
Color
Off-White
Width
30 in
Reinforced
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FGSM-ASBR-35
Zoro #
G510017694
UPC #
193005468170
Country of Origin
United States

Dimensions

Thickness
1/64 in
Width
30 in
Overall Length
30 in
Overall Width
30 in

Details

Item
Gasket Sheet
Metal Detectable
No
Color
Off-White
Reinforced
No
Binder Material
SBR
For Piping System
Inert Gases, Saturated Steam, Water
System of Measurement
Inch
Form
Sheet
X-Ray Detectable
No
Gasket Material
Aramid
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-100 Degrees F

Description

Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.