Zoro Homepage

Gasket Sheet, Off-White, 6 in Overall L

  • Mfr # BULK-FGSM-ASBR-33

  • Zoro # G410017756


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Metal Detectable
No
Thickness
1/64 in
Width
6 in
Color
Off-White
For Piping System
Inert Gases, Saturated Steam, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FGSM-ASBR-33
Zoro #
G410017756
UPC #
193005468156
Country of Origin
United States

Dimensions

Thickness
1/64 in
Width
6 in
Overall Width
6 in
Overall Length
6 in

Details

Item
Gasket Sheet
Metal Detectable
No
Color
Off-White
For Piping System
Inert Gases, Saturated Steam, Water
Reinforced
No
Binder Material
SBR
System of Measurement
Inch
Form
Sheet
X-Ray Detectable
No
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-100 Degrees F
Gasket Material
Aramid

Description

Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.