Gasket Sheet, Off-White, 6 in Overall L
Mfr # BULK-FGSM-ASBR-37
Zoro # G410017695
product price: $30.75
/eaKey Features
Metal Detectable
No
Thickness
1/32 in
Color
Off-White
Width
6 in
Binder Material
SBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FGSM-ASBR-37
Zoro #
G410017695
UPC #
193005468194
Country of Origin
United States
Dimensions
Thickness
1/32 in
Width
6 in
Overall Length
6 in
Overall Width
6 in
Details
Item
Gasket Sheet
Metal Detectable
No
Color
Off-White
Binder Material
SBR
Reinforced
No
For Piping System
Inert Gases, Saturated Steam, Water
System of Measurement
Inch
Form
Sheet
Gasket Material
Aramid
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-100 Degrees F
X-Ray Detectable
No
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.