Zoro Homepage

Gasket Sheet, Off-White, 6 in Overall L

  • Mfr # BULK-FGSM-ASBR-45

  • Zoro # G810017738


product price: $26.49
/ea

Key Features

Metal Detectable
No
Thickness
1/8 in
Color
Off-White
Width
6 in
Binder Material
SBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FGSM-ASBR-45
Zoro #
G810017738
UPC #
193005468279
Country of Origin
United States

Dimensions

Thickness
1/8 in
Width
6 in
Overall Width
6 in
Overall Length
6 in

Details

Item
Gasket Sheet
Metal Detectable
No
Color
Off-White
Binder Material
SBR
Reinforced
No
For Piping System
Inert Gases, Saturated Steam, Water
Gasket Material
Aramid
X-Ray Detectable
No
Minimum Operating Temperature
-100 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
400 Degrees F
Form
Sheet

Description

Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.