Gasket, Size 1 1/2 In, Tri-Clamp, FKM
Mfr # 40MPSFY-150
Zoro # G2734611
product price: $3.59
/eaKey Features
Tube Size
1 1/2 in
Outside Dia.
1.984 in
Connection
Tri-Clamp
Inside Dia.
1.377 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40MPSFY-150
Zoro #
G2734611
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1 1/2 in
Outside Dia.
1.984 in
Inside Dia.
1.377 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
1.4 in
Description
Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.