Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Size 1 In, Bevel Seat, BUNA, Inside Dia.: 0.900"

  • Mfr # 40BSF-100

  • Zoro # G2692943


product price: $1.19
/ea

Key Features

Tube Size
1 in
Outside Dia.
1.325 in
Connection
Bevel Seat
Inside Dia.
0.9 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BSF-100
Zoro #
G2692943
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 in
Outside Dia.
1.325 in
Inside Dia.
0.9 in
Thickness
0.1 in
Outside Diameter Style
Standard
Inside Diameter
0.9 in

Details

Item
Sanitary Gasket
Connection
Bevel Seat
Metal Detectable
No
Material of Construction
BUNA
Standards
FDA
Color
Black
Temp. Range
-30 to 250 Degrees F
Market
Industrial
For Piping System
Dairy, Food and Beverage, Pharmaceuticals, Sanitary
Center Construction
None
Connection/Fitting Type
Flat Bevel Seat
Reinforced
No
Includes Mesh
No
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
Gasket Material
Buna-N
X-Ray Detectable
No
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
250 Degrees F
System of Measurement
Inch

Description

Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Flat Bevel Seat, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 1.3 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.