Zoro Homepage

Gasket, Size 1 In, I-Line, PTFE

  • Mfr # 40IT-100

  • Zoro # G1216905


product price: $1.49
/ea

Key Features

Tube Size
1 in
Outside Dia.
1.27 in
Connection
I-Line
Inside Dia.
0.91 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40IT-100
Zoro #
G1216905
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 in
Outside Dia.
1.27 in
Inside Dia.
0.91 in
Thickness
0.1 in
Outside Diameter Style
Standard
Inside Diameter
0.9 in

Details

Item
Sanitary Gasket
Connection
I-Line
Metal Detectable
No
Material of Construction
PTFE
Temp. Range
-20 Degrees to 250 Degrees F
Color
White
Center Construction
None
Reinforced
No
Connection/Fitting Type
I-Line
Market
Industrial
Includes Mesh
No
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
For Piping System
Dairy, Food and Beverage, Pharmaceuticals
Gasket Material
PTFE
System of Measurement
Inch
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
250 Degrees F
X-Ray Detectable
No

Description

Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type I-Line, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 1.3 in, Color White, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.