Zoro Homepage

Gasket, Size 1 In, Tri-Clamp, BUNA

  • Mfr # 40MPUS100-10SS

  • Zoro # G0676374


product price: $23.39
/ea

Key Features

Tube Size
1 in
Outside Dia.
1.984 in
Connection
Tri-Clamp
Inside Dia.
0.875 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40MPUS100-10SS
Zoro #
G0676374
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 in
Outside Dia.
1.984 in
Inside Dia.
0.875 in
Outside Diameter Style
Standard
Inside Diameter
0.9 in
Mesh Size
10

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
BUNA
Temp. Range
-30 to 250 Degrees F
Standards
FDA
Color
Black
Includes Mesh
Yes
Center Construction
Perforated
For Piping System
Dairy, Food and Beverage, Pharmaceuticals
Connection/Fitting Type
Tri-Clamp
Sanitary Certification
USDA
Minimum Operating Temperature
-30 Degrees F
For Environment
Sanitary
X-Ray Detectable
No
Maximum Operating Temperature
250 Degrees F
System of Measurement
Inch
Gasket Material
Buna-N

Description

Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size 10, Center Construction Perforated, Metal Detectable No, Sanitary Certification USDA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.