Zoro Homepage

Gasket, Size 1/2 In, Tri-Clamp, FKM

  • Mfr # 42MPSFY-050

  • Zoro # G2227714


product price: $2.59
/ea

Key Features

Tube Size
1/2 in
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
FKM
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42MPSFY-050
Zoro #
G2227714
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
0.4 in

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
FKM
Temp. Range
-30 to 400 Degrees F
Color
Black
Standards
FDA, CLASS VI
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
Center Construction
None
Reinforced
No
Connection/Fitting Type
Tri-Clamp
Includes Mesh
No
For Piping System
Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary
Market
Industrial
Gasket Material
FKM
Maximum Operating Temperature
400 Degrees F
X-Ray Detectable
No
Minimum Operating Temperature
-30 Degrees F
System of Measurement
Inch

Description

Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.