Zoro Homepage

Gasket, Size 1/2 In, Tri-Clamp, PTFE

  • Mfr # 42MPG-050

  • Zoro # G3035076


product price: $1.99
/ea

Key Features

Tube Size
1/2 in
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
PTFE
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42MPG-050
Zoro #
G3035076
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
0.4 in

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
PTFE
Color
White
Standards
FDA, CLASS VI
Temp. Range
-100 to 500 Degrees F
For Piping System
Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary
Includes Mesh
No
Market
Industrial
Center Construction
None
Reinforced
No
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
Connection/Fitting Type
Tri-Clamp
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-100 Degrees F
X-Ray Detectable
No
Gasket Material
PTFE
System of Measurement
Inch

Description

Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color White, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 500 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.