Zoro Homepage

Gasket, Size 2 In, Bevel Seat, BUNA

  • Mfr # 40BSB-200

  • Zoro # G0632152


product price: $3.69
/ea

Key Features

Tube Size
2 in
Connection
Bevel Seat
Outside Dia.
2.375 in
Inside Dia.
1.85 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BSB-200
Zoro #
G0632152
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Outside Dia.
2.375 in
Inside Dia.
1.85 in
Inside Diameter
1.9 in

Details

Item
Sanitary Gasket
Connection
Bevel Seat
Metal Detectable
No
Material of Construction
BUNA
Temp. Range
-30 to 250 Degrees F
Standards
FDA
Color
Black
Includes Mesh
No
For Piping System
Dairy, Food and Beverage, Pharmaceuticals, Sanitary
Market
Industrial
Connection/Fitting Type
Bevel Seat
X-Ray Detectable
No
System of Measurement
Inch
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
250 Degrees F
Gasket Material
Buna-N

Description

Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.4 in, Color Black, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Standards ADI Free Certified, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, For Piping System Dairy, Food and Beverage, Pharmaceuticals, Sanitary

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.