Zoro Homepage

Gasket, Size 2 In, Bevel Seat, BUNA

  • Mfr # 40BSF-200

  • Zoro # G3102924


product price: $2.59
/ea

Key Features

Tube Size
2 in
Outside Dia.
2.375 in
Connection
Bevel Seat
Inside Dia.
1.85 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BSF-200
Zoro #
G3102924
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Outside Dia.
2.375 in
Inside Dia.
1.85 in
Thickness
0.1 in
Outside Diameter Style
Standard
Inside Diameter
1.9 in

Description

Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Flat Bevel Seat, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.4 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.