Zoro Homepage

Gasket, Size 2 In, Tri-Clamp, BUNA

  • Mfr # A80MPU-200

  • Zoro # G3022564


product price: $29.19
/ea

Key Features

Tube Size
2 in
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
BUNA
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A80MPU-200
Zoro #
G3022564
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Outside Diameter Style
Standard

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
BUNA
Standards
FDA
Temp. Range
-30 to 250 Degrees F
Color
Black
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
For Fluid Type
Steam
Connection/Fitting Type
Tri-Clamp
Includes Mesh
No
For Piping System
Sanitary
System of Measurement
Inch
X-Ray Detectable
No
Maximum Operating Temperature
250 Degrees F
Features
1/8 in Concentric Bore
Minimum Operating Temperature
-30 Degrees F
Gasket Material
Buna-N

Description

Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.