Zoro Homepage

Gasket, Size 2 In, Tri-Clamp, Silicone

  • Mfr # 40RXPX-200

  • Zoro # G2505072


product price: $2.89
/ea

Key Features

Tube Size
2 in
Outside Dia.
2.52 in
Connection
Tri-Clamp
Inside Dia.
1.874 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40RXPX-200
Zoro #
G2505072
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Outside Dia.
2.52 in
Inside Dia.
1.874 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
1.9 in

Description

Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.5 in, Color Clear, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.