Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Size 3 In, Tri-Clamp, Tuf-Steel(R)

  • Mfr # 40MPG-TS-300

  • Zoro # G3195175


product price: $16.15
/ea

Key Features

Tube Size
3 in
Connection
Tri-Clamp
Outside Dia.
3.583 in
Inside Dia.
2.878 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40MPG-TS-300
Zoro #
G3195175
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3 in
Outside Dia.
3.583 in
Inside Dia.
2.878 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
2.9 in

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
Tuf-Steel(R)
Standards
FDA, CLASS VI
Temp. Range
-350 to 550 Degrees F
Color
Gray
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
Center Construction
None
For Piping System
Biopharmaceutical, Dairy, Food and Beverage, Industrial Process, Pharmaceuticals
Market
Industrial
Material Trade Name
Tuf-Steel
Includes Mesh
No
Connection/Fitting Type
Tri-Clamp
For Fluid Type
Oil
Reinforced
No
Minimum Operating Temperature
-325 Degrees F
For Environment
Food and Beverage
Resistance Properties
Chemical-Resistant
System of Measurement
Inch
Hardness
68
X-Ray Detectable
No
Maximum Operating Temperature
550 Degrees F
Gasket Material
PTFE/316L Stainless Steel

Description

Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.6 in, Color Gray, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -325 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.