Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Size 3/4 In, Tri-Clamp, BUNA

  • Mfr # 42MPU-075

  • Zoro # G2482724


product price: $1.35
/ea

Key Features

Tube Size
3/4 in
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
BUNA
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42MPU-075
Zoro #
G2482724
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
0.6 in

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
BUNA
Color
Black
Temp. Range
-30 to 250 Degrees F
Standards
FDA
Includes Mesh
No
Sanitary Certification
Pharmacopeia Class VI
Center Construction
None
For Piping System
Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary
Market
Industrial
Reinforced
No
Connection/Fitting Type
Tri-Clamp
Gasket Material
Buna-N
System of Measurement
Inch
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-30 Degrees F
X-Ray Detectable
No

Description

Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3/4 in, Inside Diameter 0.6 in, Outside Diameter 0.9 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.