Gasket, Size 4 In, I-Line, PTFE
Mfr # 40IT-400
Zoro # G2069672
product price: $5.19
/eaKey Features
Tube Size
4 in
Outside Dia.
4.3 in
Connection
I-Line
Inside Dia.
3.89 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40IT-400
Zoro #
G2069672
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
4 in
Outside Dia.
4.3 in
Inside Dia.
3.89 in
Thickness
0.1 in
Outside Diameter Style
Standard
Inside Diameter
3.9 in
Details
Item
Sanitary Gasket
Connection
I-Line
Metal Detectable
No
Material of Construction
PTFE
Temp. Range
-20 Degrees to 250 Degrees F
Color
White
Center Construction
None
For Piping System
Dairy, Food and Beverage, Pharmaceuticals
Includes Mesh
No
Market
Industrial
Connection/Fitting Type
I-Line
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
Reinforced
No
System of Measurement
Inch
X-Ray Detectable
No
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-20 Degrees F
Gasket Material
PTFE
Description
Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type I-Line, For Tube Outside Diameter 4 in, Inside Diameter 3.9 in, Outside Diameter 4.3 in, Color White, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.