Gasket, Size 6 In, Tri-Clamp, BUNA
Mfr # 40MOU-600
Zoro # G3018845
product price: $17.79
/eaKey Features
Tube Size
6 in
Connection
Tri-Clamp
Outside Dia.
6.57 in
Inside Dia.
5.822 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40MOU-600
Zoro #
G3018845
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
6 in
Outside Dia.
6.57 in
Inside Dia.
5.822 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
5.8 in
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 6 in, Inside Diameter 5.8 in, Outside Diameter 6.6 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.