Zoro Homepage

Gasket, Size 6 In, Tri-Clamp, EPDM

  • Mfr # 40MOE-600

  • Zoro # G1570283


product price: $17.69
/ea

Key Features

Tube Size
6 in
Outside Dia.
6.57 in
Connection
Tri-Clamp
Inside Dia.
5.822 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40MOE-600
Zoro #
G1570283
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
6 in
Outside Dia.
6.57 in
Inside Dia.
5.822 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
5.8 in

Description

Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 6 in, Inside Diameter 5.8 in, Outside Diameter 6.6 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.