Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Size 6 In, Tri-Clamp, Tuf-Steel(R)

  • Mfr # 40MOG-TS-600

  • Zoro # G2891095


product price: $68.29
/ea

Key Features

Tube Size
6 in
Connection
Tri-Clamp
Outside Dia.
6.57 in
Inside Dia.
5.822 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40MOG-TS-600
Zoro #
G2891095
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
6 in
Outside Dia.
6.57 in
Inside Dia.
5.822 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
5.8 in

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
Tuf-Steel(R)
Temp. Range
-350 to 550 Degrees F
Standards
FDA, CLASS VI
Color
Gray
Reinforced
No
Includes Mesh
No
Market
Industrial
For Fluid Type
Oil
Center Construction
None
Material Trade Name
Tuf-Steel
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
For Piping System
Biopharmaceutical, Dairy, Food and Beverage, Industrial Process, Pharmaceuticals
Connection/Fitting Type
Tri-Clamp
Hardness
68
Gasket Material
PTFE/316L Stainless Steel
System of Measurement
Inch
X-Ray Detectable
No
For Environment
Food and Beverage
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
550 Degrees F
Minimum Operating Temperature
-325 Degrees F

Description

Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 6 in, Inside Diameter 5.8 in, Outside Diameter 6.6 in, Color Gray, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -325 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.