Gasket, Sz 1/2 In, Tri-Clamp, Tuf-Steel(R)

  • Mfr # 42MPG-TS-050

  • Zoro # G3304244


product price: $5.89
/ea

Key Features

Tube Size
1/2 in
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
Tuf-Steel(R)
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42MPG-TS-050
Zoro #
G3304244
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
0.4 in

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
Tuf-Steel(R)
Temp. Range
-350 to 550 Degrees F
Color
Gray
Standards
FDA, CLASS VI
Material Trade Name
Tuf-Steel
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
Includes Mesh
No
For Piping System
Biopharmaceutical, Dairy, Food and Beverage, Industrial Process, Pharmaceuticals
Connection/Fitting Type
Tri-Clamp
Market
Industrial
Center Construction
None
For Fluid Type
Oil
Reinforced
No
System of Measurement
Inch
Minimum Operating Temperature
-325 Degrees F
Resistance Properties
Chemical-Resistant
X-Ray Detectable
No
Hardness
68
For Environment
Food and Beverage
Gasket Material
PTFE/316L Stainless Steel
Maximum Operating Temperature
550 Degrees F

Description

Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color Gray, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -325 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.