Shop GARLOCK
See all product information
Create Account
Labyrinth Seal
- Mfr # 29602-4104
- Zoro # G323358113
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-22 Degrees F
Outside Diameter
2.836 in
Gap Diameter
0.73 in
Maximum Speed
12,000 fpm
Body Width
0.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29602-4104
- Zoro #
- G323358113
- UPC #
- 717744570101
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 2.836 in
- Gap Diameter
- 0.73 in
- Body Width
- 0.7 in
- Inside Diameter
- 1.377 in
Details
- Minimum Operating Temperature
- -22 Degrees F
- Item
- Labyrinth Seal
- Maximum Speed
- 12,000 fpm
- Includes Drain Groove
- Drain Groove Included
- Maximum Operating Temperature
- 400 Degrees F
Description
Labyrinth Seal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov