Zoro Homepage

Ring Flange Gasket, Blue, 1 in Pipe Size

  • Mfr # 3000RG-0300-062-0100

  • Zoro # G909989977


product price: $1.19
/ea
Sold in multiples of 12 for $14.28

Key Features

Thickness
1/16 in
Color
Blue
FDA Approved
No
Reinforced
No
Insert Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000RG-0300-062-0100
Zoro #
G909989977
UPC #
-
Country of Origin
Mexico

Dimensions

Thickness
1/16 in
Inside Diameter
1 31/100 in
For Pipe Size
1 in

Details

Item
Ring Flange Gasket
Color
Blue
FDA Approved
No
Reinforced
No
Insert Material
None
For Flange ANSI Class
300
Material Trade Name
Garlock 3000
Binder Material
Buna-N
For Piping System
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Included Fasteners
None
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Metal Detectable Gasket
No
X-Ray Detectable
No
Minimum Operating Temperature
-100 Degrees F
Hardness
Not Rated
System of Measurement
Inch
Maximum Operating Temperature
700 Degrees F
Gasket Material
Aramid
Gasket Type
Ring Gasket

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Blue, Inside Diameter 1 31/100 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 700 Degrees F, Outside Diameter 2 22/25 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners None, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.