Ring Flange Gasket, Blue, 1/2 in Pipe Size
Mfr # 3000RG-0300-062-0050
Zoro # G109990056
product price: $0.53
/eaSold in multiples of 20 for $10.60
Key Features
Thickness
1/16 in
Color
Blue
FDA Approved
No
Reinforced
No
Material Trade Name
Garlock 3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000RG-0300-062-0050
Zoro #
G109990056
UPC #
-
Country of Origin
Mexico
Dimensions
Thickness
1/16 in
Inside Diameter
21/25 in
For Pipe Size
1/2 in
Details
Item
Ring Flange Gasket
Color
Blue
FDA Approved
No
Reinforced
No
Material Trade Name
Garlock 3000
For Flange ANSI Class
300
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Insert Material
None
Metal Detectable Gasket
No
Included Fasteners
None
For Piping System
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Binder Material
Buna-N
Minimum Operating Temperature
-100 Degrees F
Gasket Type
Ring Gasket
Hardness
Not Rated
Gasket Material
Aramid
Maximum Operating Temperature
700 Degrees F
System of Measurement
Inch
X-Ray Detectable
No
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Blue, Inside Diameter 21/25 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 700 Degrees F, Outside Diameter 2 13/100 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners None, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.