Ring Flange Gasket, Blue, 2 1/2 in Pipe Sz
Mfr # 3000RG-0300-125-0250
Zoro # G209989912
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
Thickness
1/8 in
Color
Blue
FDA Approved
No
Reinforced
No
For Piping System
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000RG-0300-125-0250
Zoro #
G209989912
UPC #
-
Country of Origin
Mexico
Dimensions
Thickness
1/8 in
For Pipe Size
2 1/2 in
Inside Diameter
2 22/25 in
Details
Item
Ring Flange Gasket
Color
Blue
FDA Approved
No
Reinforced
No
For Piping System
Aliphatic Hydrocarbons, Gasoline, Oil, Water
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Metal Detectable Gasket
No
Included Fasteners
None
Binder Material
Buna-N
Insert Material
None
For Flange ANSI Class
300
Material Trade Name
Garlock 3000
Gasket Material
Aramid
X-Ray Detectable
No
Hardness
Not Rated
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Temperature
700 Degrees F
System of Measurement
Inch
Gasket Type
Ring Gasket
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Blue, Inside Diameter 2 22/25 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 700 Degrees F, Outside Diameter 5 13/100 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners None, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.