Zoro Homepage

Ring Flange Gasket, Blue, 8 in Pipe Size

  • Mfr # 3000RG-0300-125-0800

  • Zoro # G809989909


product price: $26.59
/ea

Key Features

Thickness
1/8 in
Color
Blue
Reinforced
No
FDA Approved
No
Insert Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000RG-0300-125-0800
Zoro #
G809989909
UPC #
-
Country of Origin
Mexico

Dimensions

Thickness
1/8 in
For Pipe Size
8 in
Inside Diameter
8 31/50 in

Details

Item
Ring Flange Gasket
Color
Blue
Reinforced
No
FDA Approved
No
Insert Material
None
For Flange ANSI Class
300
For Piping System
Aliphatic Hydrocarbons, Gasoline, Oil, Water
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Included Fasteners
None
Binder Material
Buna-N
Metal Detectable Gasket
No
Material Trade Name
Garlock 3000
Maximum Operating Temperature
700 Degrees F
Gasket Type
Ring Gasket
Gasket Material
Aramid
Hardness
Not Rated
System of Measurement
Inch
Minimum Operating Temperature
-100 Degrees F
X-Ray Detectable
No

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Blue, Inside Diameter 8 31/50 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 700 Degrees F, Outside Diameter 12 13/100 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners None, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.