Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10FT Galv Leg Rails For Flush Mounts.

  • Mfr # 408565G

  • Zoro # G715271754


product price: $480.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Galvanized
For Use With
404904S, 404905S, 405499S, 405500S
Overall Length
10 ft
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408565G
Zoro #
G715271754
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Height
42 in
Overall Width
1 5/8 in
Mid-Rail Height
20 in

Details

Item
Leg Rails
Material
Steel
Finish
Galvanized
For Use With
404904S, 404905S, 405499S, 405500S
Color
Gray
Series
RailGuard 200
Guardrail Component
Guardrail
Standards
OSHA 1910.29(b)(3), OSHA 1910.29(b)(4), OSHA 1926.502(b)(3), OSHA 1926.502(b)(4)
Fold-Down Capable
No
Installation Type
Permanent

Description

Pump Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.