Zoro Homepage

Cable, 10 ft. L, Steel

  • Mfr # 407289

  • Zoro # G2385465


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Length
100 ft
For Use With
Everlast Warning Line
Color
Silver
Includes
Flags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407289
Zoro #
G2385465
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Overall Line Length
100 ft

Details

Item
Cable
Finish
Matte
For Use With
Everlast Warning Line
Color
Silver
Includes
Flags
Construction
Steel
Series
Warning Lines
Standards
OSHA 1926.502(f)(2)
Warning Line Component
Warning Line
Warning Line Material
Nylon, Stainless Steel
Includes Rubber Feet
No
Includes Mounting Hardware
No
Flag Material
Plastic
Mounting Hardware Required
Yes
Installation
Permanent
Brand and Series
Garlock
Includes Safety Message
No
Installation Type
Permanent

Description

Cable, Color Silver, Finish Matte, Flag Material Plastic, Fold-Down Capable Not Applicable, For Use With Everlast Warning Line, Includes Flags, Installation Type Permanent, Mounting Type Not Applicable, Overall Height Not Applicable, Overall Line Length 100 ft, Series Warning Lines, Warning Line Component Warning Line, Includes Mounting Hardware No, Includes Rubber Feet No, Includes Safety Message No, Mounting Hardware Required Yes, Standards OSHA 1926.502(f)(2)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.