Connecting Pin, 2-3/4" L, Steel
Mfr # 155278
Zoro # G2188713
product price: $4.19
/eaKey Features
Material
Steel
Finish
Zinc Coated
Length
2 3/4 in
For Use With
155159, 155160, 407724, 407723
Overall Length
2 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155278
Zoro #
G2188713
UPC #
-
Country of Origin
China
Dimensions
Length
2 3/4 in
Overall Length
2 3/4 in
Overall Height
2 3/4 in
Details
Item
Connecting Pin
Material
Steel
Finish
Zinc Coated
For Use With
155159, 155160, 407724, 407723
Color
Gray
Construction
Steel
Fold-Down Capable
No
Guardrail Component
Connecting Pin
Brand and Series
Garlock RailGuard 200
Mounting Hardware
Not Required
Series
RailGuard 200
Guardrail Material
Gray Zinc Coated Steel
Installation Type
Permanent
Description
Connecting Pin, Fitting Type Connector, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With 155159, 155160, 407723, 407724, Guardrail Component Connecting Pin, Includes Not Applicable, Material Steel, Overall Height 2 3/4 in, Overall Length 2 3/4 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Zinc Coated, Mounting Hardware Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.