Zoro Homepage

Dock Door Gate

  • Mfr # 428-537-001

  • Zoro # G913325815


product price: $3,139.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Includes
Concrete Anchors
Finish
Powder Coated
Color
Yellow
Series
SentryGuard
Standards
OSHA 1910.23(a) (2), OSHA 1926.502(b)(3) and (b)(4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-537-001
Zoro #
G913325815
UPC #
-
Country of Origin
United States

Dimensions

Fits Maximum Opening Width
14 ft
Installed Height
42 in

Details

Item
Dock Door Gate
Includes
Concrete Anchors
Finish
Powder Coated
Color
Yellow
Series
SentryGuard
Standards
OSHA 1910.23(a) (2), OSHA 1926.502(b)(3) and (b)(4)
Gate Swings
Upward
Safety Gate Component
Safety Gate
Gate Material
Steel
Gate Style
Adjustable

Description

Dock Door Gate, Installed Height 42 in, Gate Material Steel, Fits Maximum Opening Width 14 ft, Color Yellow, Includes Concrete Anchors, Series SentryGuard, Finish Powder Coated, Gate Style Adjustable, Gate Swings Upward, Mounting Location Floor, Safety Gate Component Safety Gate, Standards OSHA 1910.23(a) (2), OSHA 1926.502(b)(3) and (b)(4)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.