Finish Guardrail
Mfr # 407297S
Zoro # G900920900
product price: $775.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
Permanent Mount
Overall Length
5 1/8 ft
Overall Height
3 3/8 ft
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407297S
Zoro #
G900920900
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 1/8 ft
Overall Height
3 3/8 ft
Mid-Rail Height
18 3/4 in
Details
Item
Finish Guardrail
Material
Steel
For Use With
Permanent Mount
Color
Yellow
Series
RailGuard
Guardrail Component
Guardrail
Installation Type
Permanent
Fold-Down Capable
No
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 3 3/8 ft, Overall Length 5 1/8 ft, Series RailGuard, Mid-Rail Height 18 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.