Finish Guardrail
Mfr # 407431S
Zoro # G200920839
product price: $930.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Material
Steel
For Use With
Permanent Mount
Overall Length
9 5/8 ft
Overall Height
3 3/8 ft
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407431S
Zoro #
G200920839
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9 5/8 ft
Overall Height
3 3/8 ft
Mid-Rail Height
18 3/4 in
Details
Item
Finish Guardrail
Material
Steel
For Use With
Permanent Mount
Color
Yellow
Series
RailGuard
Fold-Down Capable
No
Guardrail Component
Guardrail
Installation Type
Permanent
Description
Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Permanent Mount, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 3 3/8 ft, Overall Length 9 5/8 ft, Series RailGuard, Mid-Rail Height 18 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.