
Fitting Kit
Mfr # 301314-52100
Zoro # G815263291
product price: $849.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Finish
Galvanized
Height
24 in
Series
ScreenGuard
Standards
CAL OSHA 3212 (b), CAL OSHA 3212 (e), OSHA 1926.501(b) (4)
Skylight Guard Style
Domed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301314-52100
Zoro #
G815263291
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Fits Skylight Length
100 in
Fits Skylight Width
52 in
Details
Item
Skylight, Galvanized
Finish
Galvanized
Series
ScreenGuard
Standards
CAL OSHA 3212 (b), CAL OSHA 3212 (e), OSHA 1926.501(b) (4)
Skylight Guard Style
Domed
Skylight Material
Steel
Description
Fitting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.