Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Ladder Guardrail System

  • Mfr # 449-002-001

  • Zoro # G800920840


product price: $3,230.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
For Use With
155159, 155160, 402335S, 402337S, 404654G, 404656G, 404977S, 406930G
Overall Length
5 ft
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
449-002-001
Zoro #
G800920840
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Height
42 in
Mid-Rail Height
20 in
Mounting Dimension (Minimum)
24 in
Mounting Dimension (Maximum)
34 in

Details

Item
Fixed Ladder Guardrail System
Material
Steel
Finish
Powder Coated
For Use With
155159, 155160, 402335S, 402337S, 404654G, 404656G, 404977S, 406930G
Color
Yellow
Includes
Easy Fit Self-Closing Gate
Standards
OSHA 1910.29(b), OSHA 1926.502(b)
Series
DWW
Mounting Hardware
Included
Guardrail Component
Guardrail; Ladder Connector
Number of Bases Included
1
Number of Guardrails Included
1
Fold-Down Capable
No
Installation Type
Permanent

Description

Fixed Ladder Guardrail System, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With 155159, 155160, 402335S, 402337S, 404654G, 404656G, 404977S, 406930G, Guardrail Component Guardrail; Ladder Connector, Includes Easy Fit Self-Closing Gate, Material Steel, Overall Height 42 in, Overall Length 5 ft, Series DWW, Mid-Rail Height 20 in, Finish Powder Coated, Mounting Hardware Included, Number of Bases Included 1, Number of Guardrails Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.